Waukesha Model 16 DO-Series Positive Displacement Pump

Waukesha Model 16 DO-Series Positive Displacement Pump

Waukesha Model 16 Positive Displacement Pump on Steel Cart. Model: 16 DO. Materials of construction to include stainless steel. Displacement: 0.029 gallons per revolution. Pressure: 150 PSI max. Flowrate: 17 GPM (at 600 RPM). Reliance Electric motor: 2 hp, 1725 rpm, 230/460V, 7.0/3.5A, 60 Hz, 3 phase. Reliance Electric variable motor drive: 1-1/2 hp, max/min output speeds: 553/61 rpm, gear ratio: 7.6-1. Allen-Bradley controls. Approximate flowrate with this drive: 1.8 to 16 GPM. *Actual flowrate and pressure will diminish with worn / used rotors. Ports: 1.5 in. Overall dimensions: 3 ft. 8 in. L x 1 ft. 5 in. W x 3 ft. 1 in. H.

Product Details

  • Stock No: SKFI013.9
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 16 DO
  • Serial Number: D057193SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 16 DO-Series Positive Displacement Pump