Waukesha Stainless SP Shear Pump
Waukesha Stainless Steel SP Shear Pump. Model: SP. Nominal capacity: 30 gpm. Nominal temperature range: 300°F. Baldor Electric motor: 15 hp, 1760 rpm, 230/460V, 39.2/19.6A, 60 Hz, 3 phase. Inlet / outlets 2 in. sanitary. The Waukesha Shear Pump is designed for 'on-line', continuous shearing and mixing action. Key features include: 316 stainless steel body, rotor, stator, and shaft. Shear pumps can be used to texturize, emulsify, blend, reconstitute, suspend/disperse, and polish. Pump and motor are welded to a stainless steel stand with rolling castors. Overall dimensions: 3 ft. 10 in. L x 2 ft. 8 in. W x 4 ft. 2 in. H.(H12)(ACN 134).
Click here to see a video of the equipment
Product Details
- Stock No: SKFI040.11
- Manufacturer: Waukesha Cherry-Burrell
- Model: SP
- Serial Number: 504