Cherry-Burrell 4 x 120 Votator and Stainless Steel Holding Tube Skid
1990 Cherry-Burrell 4 x 120 Votator and Stainless Steel Holding Tube Skid. Model: 4SSHE. Materials of construction: stainless steel. Approximate product volume capacity: 765 cu. in. Approximate overall surface area of holding tube: 10,392 sq. in. Tube diameter: 2 in. MAWP/MDMT: Tube side: 200 PSI at 365°F and jacket side: 150 PSI at 365°F. Baldor Electric industrial motor: 3 hp, 1725 rpm, 208-230/460V, 9.0-8.6/4.3 amps, 60 Hz, 3 phase. This unit was designed as a light duty BWS(brine, water, steam) unit for processing varieties of sauces. Overall dimensions: 11 ft. 10 in. L x 4 ft. 5 in. W x 7 ft. 8 in. H.
Click here to see a video of the equipment
Product Details
- Stock No: SKFI177.50
- Manufacturer: Waukesha Cherry-Burrell
- Model: 4SSHE
- Serial Number: 90023HA
Votator & Heat Exchanger Details