Lightnin Closed Tank Mixer

Lightnin Closed Tank Mixer

Lightnin Closed Tank Mixer. Lightnin Motor, 3 hp, 1755 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Mounting flange: 4-1/2 in. dia. with 1/2 in. dia. bolts at center distances of 3 in. Overall dimensions: 15 in. L x 12 in. W x 35 in. H.

Product Details

  • Stock No: SLSP055.2a
  • Manufacturer: Lightnin

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Closed Tank Mixer