Consolidated 12 Head Filler 1 Gallon

Consolidated 12 Head Filler 1 Gallon

Consolidated 12 Head Filler- 1 Gallon. S/N 032505.1. Fills 6 in. dia. bottles; 11-1/2 in. H; mouth dia: 1-1/2 in. Valve centers: 9-1/2 in. Machine is not adjustable for other sizes. Inlet pipe: 2 in. Stainless steel tank. Motors: 5 hp, 230/460 V. Starwheel diameter is 18 in. from the center of the starwheel to the outside of the center guide. The center to center on the vavles is 9.25 in. Stainless steel floater valve system to control product level inside stainless steel tank. Timing screw with guides set for 1 gal bottles. Overall dimensions: 120 in. L x 73 in. W x 120 in. H. (XMR123).

Product Details

  • Stock No: SLSP061.42a
  • Manufacturer: Consolidated Packaging Machinery Corp.
  • Serial Number: 032505.1.

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Consolidated 12 Head Filler 1 Gallon