Waukesha Centrifugal Pump
Waukesha Centrifugal Pump. Model: 2045. S/N: 7015495. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4.5 in. Baldor motor, 5 hp, 208-230/460 volt, 1725 rpm, 15-13.2/6.6 amps, 60 hz, 3 ph, Cat No:JMWDM3615T, S/N: F1197. Inlet: 2 in. FNPT. Outlet: 1-½ in. S-Line fitting. Overall dimensions: 1 ft. 9 in. L x 10 in. W x 10 in. H. (ACN36)
Product Details
- Stock No: SLSP090.a
- Manufacturer: Waukesha Cherry-Burrell
- Model: 2045
- Serial Number: 7015495