Hobart Commercial Peeler

Hobart Commercial Peeler

Hobart Commercial Peeler. Model: 6460. S/N: 27-1031-064. Primary application: potatoes. Capacity: approx. 50-60 lbs every three minutes. Silicone carbide abrasive wheel diameter: 20 in. Locking 9 in. W x 5-1/2 in. H side door. 4-Level speed controller. Easy-clean faucet. Motor, 1 hp, 1725 rpm, 115 V, 16.6 amps, 60 Hz, single phase. Take minutes to do what could take a person hours-peel root vegetables skin deep with no bruising or flats. Hobart Peelers save time and money, allowing your kitchen personnel to work on more important tasks, even saving them time during clean up with easily removable parts. Inlets: (1) 8 in. dia. infeed. Outlets: (1) 14 in. L x 13 in. W waste tray, (1) in. discharge tube. Overall dimensions: 29 in. L x 22 in. W x 59 in. H. (ACN61).

Product Details

  • Stock No: SLTN063.2a
  • Manufacturer: Hobart
  • Model: 6460
  • Serial Number: 27-1031-064

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hobart Commercial Peeler