Vibra Screw Incorporated Volumetric Live Bin Screw Feeder

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder (Parts). Vibrating Platform. Baldor Motor: 0.5 Hp. 1725 rpm. 203-230/460 V, 2.1-2/1 amps. Variable Speed DC Motor, 3/4 hp, 1725 rpm, 8.0 amps. Sew-Eurodrive Speed Reducer, ratio: 11.21, final speed: 153 rpm, torque: 33 lb-in. Overall dimensions: 43 in. L x 20 in. W x 22-1/2 in. H. (parts).

Product Details

  • Stock No: SLTN070B.
  • Manufacturer: Vibra Screw Incorporated

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vibra Screw Incorporated Volumetric Live Bin Screw Feeder