Waukesha 100 Positive Displacement Pump

Waukesha 100 Positive Displacement Pump

Waukesha 100 Positive Displacement Pump. Model: 100. S/N: DO46012 SS. Nominal capacity: 120 gpm. Displacement per revolution: 0.20 gal. Maximum speed: 600 rpm. Waukesha pumps have great inlet vacuum characteristics and high suction lift capabilities. These pumps can handle shear sensitive fluids gently and fluids with particulates and entrained gases efficiently. Typical products pumped by DO pumps are milk products, vegetables, fruits, flavorings, bakeries, and meats. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 36 in. L x 13 in. W x 18-1/2 in. H.

Product Details

  • Stock No: SLTN072.10
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 100
  • Serial Number: DO46012 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 100 Positive Displacement Pump