Unused Waukesha Model 2085 Sanitary Centrifugal Pump
Unused Waukesha Sanitary Centrifugal Pump. Model: 2085. Serial No: 25687400. The 2085 has 3 in. inlet, 2 1/2 in. outlet, and max 8 1/2 in. impeller (up to 840 GPM). The current impeller is 6 1/4 in. diameter. Reliance motor: 30 hp, 3540 rpm, 230/460 V, 67.8/33.9 amps, 60 Hz, 3 ph, TEFC, inverter duty. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 1 ft. 5 in. H.
Product Details
- Stock No: SMLR02
- Manufacturer: Waukesha Cherry-Burrell
- Model: 2085
- Serial Number: 25687400