Regal Roll Lift

Regal Roll Lift

Regal Roll Lift. Model: MV54, S/N: 83814. Capacity: 750 lbs. Work winch: 1500 lbs first layer; 700 lbs full drum. Platform dimensions: 24 in. L x 24 in. W x 16 in. H. Easily movable on 4 wheels. Overall dimensions: 37 in. L x 24 in. W x 70 in. H.

Product Details

  • Stock No: SNBB006.a
  • Manufacturer: Regal
  • Model: MV54
  • Serial Number: 83814

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Regal Roll Lift