ConFab Systems Stainless Steel Tabletop Conveyor
ConFab Systems Stainless Steel Tabletop Conveyor. Belt dimensions: 74 in. L x 7-1/2 in. W. Conveyor inlet/outlet height: 32 in. (1) Heavy duty industrial disconnect switch. Baldor Industrial Motor: 1 hp, 1,725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Dodge Tigear: 2.00 ratio, 2 max. hp (input), 1,750 rpm (input), 626 torque (output). Overall dimensions: 88 in. L x 18 in. W x 51 in. H.
Product Details
- Stock No: SNBB279.4a
- Manufacturer: ConFab Systems
Conveyor Details