Tolan Jacketed Processing Tank - 125 Gallon

Tolan Jacketed Processing Tank - 125 Gallon

Tolan Jacketed Processing Tank - 125 Gallon. S/N: 4245-4. National Board No: 437. Jacket MAWP: 100 psi @ 350 °F. Inlets/outlets: (1) 3 in., (1) 2 in., (4) 1 in. Systematic Control, Model: 1012. Tank dimensions: 32 in. dia. x 40 in. H. Overall dimensions: 38 in. dia. x 69 in. H. *Note: this unit was pressure tested and failed due to multiple leaks.

Product Details

  • Stock No: SNBB379.7a
  • Manufacturer: Tolan
  • Model: 4245-4

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tolan Jacketed Processing Tank - 125 Gallon