Fultons Fuel-Fired Steam Boiler- 6 HP

Fultons Fuel-Fired Steam Boiler- 6 HP

1992 Fulton Fuel-Fired Steam Boiler- 6 HP. Model: FB-006-A. Boiler No. and Nat’l Bd: 66123. Output: 201,000 Btu/hr. Max firing rate not to exceed 290,000 Btu/hr. Steam capacity: 207 lb/hr. MAWP: 15 psi. Shell thickness: 3/8 in. Head thickness: 1/2 in. Inlets: (1) 3/4 in. dia. water feed, (1) 6 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1 in. dia. blow off valve port, (1) 3/4 in. dia. port (relief valve). Overall dimensions: 4 ft. L x 3 ft. W x 6 ft. 3 in. H.

Product Details

  • Stock No: SNBB385.3a
  • Manufacturer: Fulton Thermal Corporation
  • Model: FB-006-A
  • Serial Number: 66123

Boiler Details

  • Boiler Type: Low Pressure Boilers
  • Boiler HP: 6
  • Rated Input (BTUH): 290000
  • Tank Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. water feed, (1) 6 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 1 in. dia. blow off valve port, (1) 3/4 in. dia. port (relief valve)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 36
  • Height (Inches): 75

Additional Product Details

  • Year of Manufacture: 1992

Fultons Fuel-Fired Steam Boiler- 6 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed