Mokon Electric Hot Water Heater 24 kw/32 bhp
Mokon Electric Hot Water Heater. Model: XS4A24CI. S/N: 42520. Heater: 24 Kw/32 bhp, 30.1 amps, FLA: 34.2, Max temperature: 250 °F. Inlets/outlets: (2) 1-1/2 in, (1) 1/2 in. Baldor motor: 3 hp, 3,450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. MP pump, Model: 26330. Inlet: 2 in.; outlet: 1-1/2 in. Capacity: 80 gpm to 60 psi. Overall dimensions: 37 in. L x 26 in. W x 43 in. H.
Product Details
- Stock No: SNBB428.3a
- Manufacturer: Mokon Duratherm
- Model: XS4A24CI
- Serial Number: 42520
Boiler Details