Allen-Bradley Industrial Control Panel
1997 Allen-Bradley Industrial Control Panel. Model: 1400E. Electrical Dwg. No: STD-E-22T. Panel view features (2) degrees of freedom. Extension arm can be mounted to wall. Wall mount has a 135 degree swivel. Control box rotates 180 degrees. Electrical requirements: 120 V, 1 FLA, 60 Hz, 1 phase. S/N: n/a. Overall dimensions: 48 in. L x 20 in. W x 32 in. H.
Product Details
- Stock No: SNBB502.3a
- Manufacturer: Allen-Bradley
- Model: 1400E