Stephan Microcut Emulsifier

Stephan Microcut Emulsifier

Stephan Microcut Emulsifier. Model: MCHD100-11CS. S/N: 712.449.02. Capacity: 17,600 lbs/hr (8000 kg/hr). The Stephan Microcut is a multifunctional fine cutting and dispersing system. Horizontal construction with double stage rotor-stator assembly. Benefits of the Microcut: efficient fine grinding, ideal cutting, homogenous mixing, optimal powder dispersing, stable emulsions, constant product quality, and ease of operation. Cutting disc diameter: 7-1/2 in. Stephan Motor, 200 hp (150 kW), 2970 rpm, 440 V, 225 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. I-line fitting. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 4 ft. 4 in. H(ACN850).

Product Details

  • Stock No: SNPM046.11a
  • Manufacturer: Stephan
  • Model: MCHD100-11CS
  • Serial Number: 712.449.02

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Stephan
  • Motor Horsepower(HP): 200
  • Motor RPM: 2970
  • Motor Voltage: 440
  • Motor Amps: 225
  • Motor Hertz (Hz): 603

Dimensions:

  • Length (Inches): 74
  • Width (Inches): 33
  • Height (Inches): 52
  • ACN: 860

Additional Product Details

Stephan Microcut Emulsifier