Netzsch NEMO Progressing Cavity Pump
1998 Netzsch NEMO Progressing Cavity Pump. Model: NE60A. S/N: B25708. Job No: 301-5934. Capacity: 70 gpm. Single stage. These pumps are specifically engineered for products with the following characteristics: high solids content, low to high viscosity (1 cps-3 million cps), thixotropic and dilatant, shear-sensitive, abrasive, lubricating, and non-lubricating, aggressive, and adhesive. Siemens Motor, 3 hp, 1735 rpm, 460 V, 60 Hz, 3.9 amps, 3 phase. Nord Motor Drive, 5.42 ratio, 317 rpm (final), 993 in-lbs torque. Inlet/outlet: (2) 4 in. dia. ports each with a 9 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 7-1/2 in. Overall dimensions: 90 in. L x 16 in. W x 15 in. H.
Product Details
- Stock No: SNPM060.4a
- Manufacturer: Netzsch
- Model: NE60A
- Serial Number: B25708