AutoWeigh Belt Feeder
AutoWeigh Belt Feeder. Model: 302-12''XLC. S/N: 88/2237. Belt width: 12 in. Maximum aperture /clearance: 8 in. W x 5 in. H. Height at conveyor inlet/outlet: 30 in. Infeed hopper dimensions: 20 in. L x 20 in. W x 15-1/2 in. H. AutoWeigh Micro VI Control Panel, panel is equipped with touchpad controls and digital display. Leroy-Somer, no nameplate information. Inlets/outlets: (1) 9 in. L x 8 in. W x 4 in. H infeed/discharge. Overall dimensions: 51-1/2 in. L x 44 in. W x 62 in. H.
Product Details
- Stock No: SNPM071.4
- Manufacturer: Autoweigh
- Model: 302-12"XLC
- Serial Number: 88/2237
Conveyor Details