Acrison Volumetric Auger Feeder

Acrison Volumetric Auger Feeder

Acrison Volumetric Auger Feeder. Model: 1702-EE. S/N: 98135-01. GE motor, 1 hp, 1725 rpm, 115/230 V, 13.20/6.60 amps, 60 Hz, 1 phase. Comtrac motor drive, 106.1 ratio, 15.1 output rpm, 1580 output torque. Mixer with Baldor motor, 75 hp, 1750 rpm, 90 V, 7.9 amps. Ecoson motor drive, 15 ratio, 116 output rpm. Mixer flange: 4 in. W x 4 in. H with 3 hole, center to center: 8-1/2 in. Electric vibrator. SCR-DC Acrison Box control. Quick clean out port with 4-1/2 in diameter. Overall dimensions: 55 in. L x 31 in. W x 56 in H.

Product Details

  • Stock No: SNPM074.12a
  • Manufacturer: Acrison
  • Model: 1702-EE
  • Serial Number: 98135-01

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Acrison Volumetric Auger Feeder