Stainless Steel Single Shell Vertical Tank- 500 Gallon

Stainless Steel Single Shell Vertical Tank- 500 Gallon

Stainless Steel Single Shell Vertical Tank- 500 Gallon. Model: RPCO. S/N: 28910. 304 stainless steel construction. Inside dimensions: 42 in dia. x 84 in. H. Flotation device travels vertically in center guide. Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/4 in. dia. NPT (female). Outlets: (1) 2 in. dia. NPT (tee, female). Overall dimensions: 58 in. dia. x 12 ft. H.

Product Details

  • Stock No: SNPM088.3a
  • Manufacturer: Not Specified
  • Model: RPCO
  • Serial Number: 28910

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. NPT (female), (1) 1-1/4 in. dia. NPT (female). Outlets: (1) 2 in. dia. NPT (tee, female)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 58
  • Height (Inches): 144

Additional Product Details

Stainless Steel Single Shell Vertical Tank- 500 Gallon