ITT Bell & Gossett 1-1/4AC Centrifugal Pump (1 HP, 70 GPM Max)

ITT Bell & Gossett 1-1/4AC Centrifugal Pump (1 HP, 70 GPM Max)

Bell & Gossett 1510 Series Centrifugal Pump, Model: 1-1/4AC. S/N: 1405321. Capacity: 70 gpm @ 25 tdh. Century E-Plus Motor, 1.0 hp, 1745 rpm, 230/460 V, 2.7/1.35 amps. Applications include: hydronic heating and cooling systems, industrial pressure boosting, and general pumping applications. High efficiency, low operating costs, and easy maintenance. Inlets: (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 1-1/4 in. dia. NPT (female). Overall dimensions: 28-1/2 in. L x 12 in. W x 17 in. H.

Product Details

  • Stock No: SNPM105.a
  • Manufacturer: ITT Bell & Gossett
  • Model: 1-1/4AC
  • Serial Number: 1405321

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 70
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.25
  • Inlet/Outlet 2 Type: NPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 1
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 2.7/1.35

Dimensions:

  • Length (Inches): 28.5
  • Width (Inches): 12
  • Height (Inches): 17

Additional Product Details

ITT Bell & Gossett 1-1/4AC Centrifugal Pump (1 HP, 70 GPM Max)