Unused and Never Installed APV Crepaco Single Stage Paravap Evaporator

Unused and Never Installed APV Crepaco Single Stage Paravap Evaporator

Unused and Never Installed APV Single Stage Paravap Evaporator. This small, complete evaporating system was designed to run high brix sugar solutions for feed and concentrating the final product to higher brix. It uses APVs Paravap design concept which can handle very high viscosity feed and concentrate streams. This system can concentrate sugar solutions to over 85 Brix. It is a complete system including an MCC and a control panel. All that is required is to hook up the utilities ( electrical, steam, cooling water, potable water and instrument air) and the feed and concentrate lines. It could be up and running within one or two days after arrival at your facility.

Product Details

  • Stock No: SNPM162.64
  • Manufacturer: APV
  • Model: Paravap
  • Serial Number: W.O. #23178

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused and Never Installed APV Crepaco Single Stage Paravap Evaporator