Stainless Steel Double-Action Shear Mixer - 2 HP
Stainless Steel Double-Action Mixer. Tilting capability. Can hold a container that is 24 in. dia. x 32 in. H. Mixer is equipped with a shear propeller mounted to a 13 in. H. shaft and a dispersing propeller on a 14 in. H. shaft. Base has (4) casters for easy positioning. Final propeller speeds for shear/dispersing propellers: 1150/354 rpm. Baldor Industrial Motor, 2 hp, 1725 rpm, 206-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Overall dimensions: 38 in. L x 22 in. W x 42 in. H.
Product Details
- Stock No: SNSL007.3a
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 2
- Motor RPM: 1725
- Motor Voltage: 206-230/460
- Motor Amps: 6.5-6.2/3.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 38
- Width (Inches): 22
- Height (Inches): 42