Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper

Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper

1997 Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper. Capacity: 50 units per minute per line, with two lines of output from feeder bowl. Bulk storage hopper dimensions: 2 ft. L x 2 ft. W x 8 in. H. Includes Rodix control panel. Previously owned by Nestle, this machine was designed to feed marshmallow flavored candy sticks that were used with Willy Wonka’s Fun Dip product. Drive base: 1 ft. 6 in. dia. Overall dimensions: 4 ft. L x 2 ft. 4 in. W x 3 ft. 9 in. H.

Product Details

  • Stock No: SNSL015.a
  • Manufacturer: Mid-West Feeder, Inc.
  • Serial Number: 7851B

Feeder Details

  • Filler/Capper Type: Cap Feeder
  • Inline/Rotary: Rotary

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 28
  • Height (Inches): 45

Additional Product Details

  • Year of Manufacture: 1997

Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper