Toledo Precision Floor Scale- 250 lbs

Toledo Precision Floor Scale- 250 lbs

Toledo Precision Floor Scale- 250 lbs. Model: 311821. S/N: 538142. Factory No. 2081-004. Dial goes up to 250 lbs and the data plate reads 400 lbs max. Overall dim: 28 1/2 in. L x 23 in. W x 49 in. H.

Product Details

  • Stock No: SNSL026.
  • Manufacturer: Toledo Masstron
  • Model: 311821
  • Serial Number: 538142

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Toledo Precision Floor Scale- 250 lbs