Groen Concentrator Model E-372

Groen Concentrator Model E-372

Dover Groen Concentrator Model E 372. This evaporator should remove 450 pounds of water per hour as it is presently set up. The vapor vessel is set up to handle one more jacketed tubular heat exchanger which would increase the water evaporation rate to 600 pounds per hour and should be able to accomodate one more that would increase the water evaporation rate to 750 pounds per hour.

Product Details

  • Stock No: SNSL251.4a
  • Manufacturer: Groen
  • Model: E-372 Concentrator

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Concentrator Model E-372