Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon
Dover/Groen Steam and Water Jacketed Kettle- 100 Gallon. Model: N-100 SP. 304 Stainless steel construction. MAWP @ 338 °F: 100 psi. Upper jacket is for water circulation @ 30 psi. Stainless steel construction. Inlets: (2) 1-1/2 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. NPT (female, top jacket). Outlets: (1) 1 in. dia. NPT (female, top jacket), (2) 1 in. dia. NPT (female, bottom jacket), (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 45 in. dia. x 59 in. H.
Product Details
- Stock No: SNSL254B.
- Manufacturer: Dover/Groen
- Model: N-100 SP
Tank Details