ARDE Barinco Reversible Homogenizer
ARDE Barinco Reversible Homogenizer. Model: C3-1 20 524 R045 BLPD. S/N: 770. Tip speed: 5,400 ft/min. Flow rate: 905 gpm. Shaft: 45 in. H. Rotor: 5.25 in. dia. U.S. Electric Motor, 20 hp, 3500 rpm, 230/460 V, 48.8/24.4 amps, 60 Hz, 3 phase. The reversible homogenizer has high shear dispersion of solids and emulsification of immiscible liquids at extremely high shear rates to produce the finest particle size distributions in the shortest amount of time. Homogenizers work in a fraction of the time it takes ordinary mixers. Stainless steel construction (shaft/propeller). Overall dimensions: 25 in. L x 21 in. W x 77 in. H.
Product Details
- Stock No: SNSL254C.
- Manufacturer: ARDE Barinco
- Model: C3-1 20 524 R045 BLPD
- Serial Number: 770
Homogenizer Details