Supertrol Control System
Supertrol Control System. Model: MC1-975-D-EA. S/N: 2712. Unit specifications: 460 V, 14 FLA, 50/60 Hz, 3 phase. Pump with Marathon Electric Motor, 2 hp, 3450 rpm, 208-230/460 V, 6-6/3 amps, 60 Hz, 3 phase. Watlow 965-Series sensor. Start and stop button. (4) Wheels for easy maneuverability. Overall dimensions: 27-1/2 in. L x 29 in. W x 42 in. H. Previously owned by Nestle.
Product Details
- Stock No: SNSL256.a
- Manufacturer: Enercon Super Trol
- Model: MC1-975-D-EA
- Serial Number: 2712