APV R1R Positive Displacement Pump (1 HP, 0.575 GPM Max)
APV Crepaco R-Series Positive Displacement Pump. Size: R1R. S/N: G-8832. Capacity: 0.575 gpm. Displacement per Revolution: 0.01. Seal option: single mechanical. Leeson Motor, 1 hp, 3450 rpm, 208-230/460 V, 2.6/1.3 amps, 60 Hz, 3 phase. Motor drive, ratio: 60 to 1, final speed: 57.5. Complete parts interchangeability. R-Series pumps offer easy disassembly and cleanup of wetted components as well as low maintenance. Typical applications for these pumps are: fruit cocktail, yogurt, alcoholic beverages, dough, chocolate and shampoo. Stainless steel base. Pump inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 2 ft. 3 in. L x 1 ft. W x 2 ft. 4 in. H.
Product Details
- Stock No: SNSL267.3a
- Manufacturer: APV
- Model: R1R
- Serial Number: G-8832
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 0.575
- Displacement per Revolution (Gallons): 0.01
- Drive Ratio: 0.6
- Est. Actual Gallons Per Minute (GPM): 57.5
- Max Speed RPM: 58
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 1
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 2.6/1.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 27
- Width (Inches): 12
- Height (Inches): 28