Groen Elite Kettle- 10 Gallon
1996 Groen Elite Kettle- 10 Gallon. Model EN-10. S/N: 04502-1. Nat'l Bd: 139615. Dwg: C310066-2. Stainless steel construction. MAWP @ 300 °F: 45 psi. MDMT @ 45 psi: -20 °F. Inlets: (1) 1/2 in. dia. FNPT (jacket), (3) 1-1/2 in. dia. S-line fittings. Outlets: (1) 1/2 in. dia. FNPT (steam), (1) 1-1/2 in. dia. port (discharge). Overall dimensions: 35 in. L x 32-1/2 in. W x 68 in. H.
Product Details
- Stock No: SNSL371.1
- Manufacturer: Groen
- Model: EN-10
- Serial Number: 04502-1
Tank Details