RVS Ammonia Thermosiphon Receiver

RVS Ammonia Thermosiphon Receiver

Horizontal Ammonia Thermosiphon Receiver Vessel. Certified by RVS. Serial: 39735. Nat'l Bd. 17019. MAWP: 250 PSI at 250F, MDMT -20F at 250 PSI. Year 2004. Sidewall dimensions: 20 in. dia x 50 in. L. Upper ports: (2) 3.5 in., (1) 2.5 in. Lower ports: (1) 3.5 in., (1) 2.5 in. End port: 4.5 in. Approximate volume: 75 gallons. Overall dimensions: 5.5 ft. L x 3.5 ft. x 3 ft.

Product Details

  • Stock No: SOSF07
  • Manufacturer: RVS
  • Model: TSR
  • Serial Number: 39735

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 50
  • Tank Estimated Capacity (Gallons): 75
  • Tank National Board Number: 17019
  • Tank MAWP (PSI at temp): 250 PSI at 250F
  • Tank Inlets & Outlets Description: Upper ports: (2) 3.5 in., (1) 2.5 in. Lower ports: (1) 3.5 in., (1) 2.5 in. End port: 4.5 in

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 66
  • Width (Inches): 42
  • Height (Inches): 36

Additional Product Details

RVS Ammonia Thermosiphon Receiver