Cherry Burrell Stainless Steel Jacketed Batch Tank - 2500 Gallons

Cherry Burrell Stainless Steel Jacketed Batch Tank - 2500 Gallons

Cherry Burrell Stainless Steel Jacketed Batch Tank. Approximate capacity: 2500 gallons. 83 in. dia. x 99 in. straight wall. Tank comes equipped with wide, bottom agitator, baffle small, upper agitator, and dual spray balls. Wide agitator dimensions (approx.): 6 ft. 2 in. L x 1 ft. W. Small agitator dimensions (approx.) 2 ft. 1 in. L x 4 in. W. Reliance electric motor: 5-2.5 hp, 3 phase. Inlets / Outlets (product): (1) 4 in. diameter S-Line fitting, (1) 3 in. diameter S-Line fitting, (1) 1 ft. 6 in. diameter manhole with lid , (1) 3 in. diameter S-Line fitting. Inlets / Outlets (media): (12) 2 in. diameter S-Line fittings. Overall dimensions: 8 ft. 8 in. L x 7 ft. 5 in. W x 12 ft. 9 in. H.

Product Details

  • Stock No: SPGT038D.95
  • Manufacturer: Waukesha Cherry-Burrell

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Stainless Steel Jacketed Batch Tank - 2500 Gallons