Waukesha Model 2085 Sanitary Centrifugal Pump
Waukesha Sanitary Centrifugal Pump. Model: 2085. Impeller diameter: 9 in. Weg electric motor, 5 hp, 1740 rpm, 575 V, 5.6 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. S-line fitting. Outlet: (1) 2-1/2 in. S-Line fitting. Overall dimensions: 1 ft. 9 in. L x 1 ft. 3 in. W x 1 ft. 1 in. H.
Product Details
- Stock No: SPGT059.1
- Manufacturer: Waukesha Cherry-Burrell
- Model: 2085