Waukesha Model 2085 Sanitary Centrifugal Pump
Waukesha Model 2085 Sanitary Centrifugal Pump. Model: 2085. Impeller diameter: 8 in. U. S. Motors electric motor, 5 hp, 1745 rpm, 575 V, 5.4 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-½ in. dia. S-line fitting. Overall dimensions: 1 ft. 9-½ in. L x 1 ft. 2-½ in. W x 1 ft. 1 in. H.
Product Details
- Stock No: SPGT060.1
- Manufacturer: Waukesha Cherry-Burrell
- Model: 2085