Legion Jacketed Kettle- 60 Gallon

Legion Jacketed Kettle- 60 Gallon

Legion Jacketed Kettle- 60 Gallon. Model: LEC-60. S/N: 840162. Stainless steel. Operating pressure: 25 psi @ 265 °F. Input: 32.18 hp (24 Kw), 460 V, 60 Hz, 3 phase. Full-body insulation between kettle jacket and outer shell. Safety valve: 30 psi, pressure gauge, jacket-water fill, thermostat temperature control, glass level indicator. Inlets: open top. Outlets: (2) 1 in. dia. NPT (female), (1) 2 in. threaded (male, tank discharge). Overall dimensions: 41 in. L x 40 in. W x 48 in. H.

Product Details

  • Stock No: SPPP001.
  • Manufacturer: Legion
  • Model: LEC-60
  • Serial Number: 840162

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Legion Jacketed Kettle- 60 Gallon