Somat HE-6S Hydra Extractor Dewatering Press

Somat HE-6S Hydra Extractor Dewatering Press

Somat Waste Reduction Technology Dewatering Press. Model: HE-6S Hydra Extractor. Screw auger dimensions: 6 in. x 28 in. L. Screen dimensions: 6-1/4 in. dia. x 28 in. L. Screen size: 1/8 in. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 9.0-8.6/4.3 amps, 60 Hz, 3 phase. Morse Gear Reducer, 20 ratio, 86.25 rpm (final). Inlets: (1) 1-1/2 in. dia. FNPT, (1) 4 in. dia. port with a 6-1/2 in. dia. flange and (8) 3/8 in. thru-holes at center distances of 2-3/4 in. Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. port. Overall dimensions: 57 in. L x 30 in. W x 13 in. H. (ACN300)

Product Details

  • Stock No: SPPP1007.a
  • Manufacturer: Somat Company
  • Model: HE-6S

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 9.0-8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 57
  • Width (Inches): 30
  • Height (Inches): 13

Additional Product Details

Somat HE-6S Hydra Extractor Dewatering Press