Stainless Steel One Gallon Piston Filler

Stainless Steel One Gallon Piston Filler

Stainless Steel One Gallon Piston Filler. Speedaire pneumatic gallon piston, Model: 6X398. (2) Speedaire pneumatic pistons, Model: 6W130. These pistons open and close the valve in the inlet/outlet. Control system, start/stop switch. Inlet/outlet: (2) 3/4 in. dia. PVC pipe, (2) valves. Base mounted with (4) wheels. Overall dimensions: 34 in. L x 25 in. W x 58 in. H.

Product Details

  • Stock No: SPPP1012.a
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Piston Filler
  • Inline/Rotary: Inline
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 25
  • Height (Inches): 58

Additional Product Details

Stainless Steel One Gallon Piston Filler