Neptune Gear Driven Clamp Mixer

Neptune Gear Driven Clamp Mixer

Neptune Gear Driven Clamp Mixer. Model: D-1-0. S/N: 5853. Mixer head has 1 in. dia. positive chuck. Heavy portable mixer for heavy fluids or large batches of light viscosity fluids. Leeson Motor, 1/2 Hp, 1725 rpm, 115/208-230 V, 8.8/4.4 FLA, 60 Hz. Overall dim: 20 in. L. x 9 in. W. x 10 in. H.

Product Details

  • Stock No: SPPP1412.a
  • Manufacturer: Neptune
  • Model: D-1-0
  • Serial Number: 5853

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Neptune Gear Driven Clamp Mixer