Lightnin Heavy Duty Mixer with Speed Selector Variable Speed Drive

Lightnin Heavy Duty Mixer with Speed Selector Variable Speed Drive

Lightnin Heavy Duty Mixer with Speed Selector Variable Speed Drive. Chuck size: 7/8 in. Baldor Industrial Motor, 3 hp, max: 1725 rpm, min: 430, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Overall dimensions: 29 in. L x 15 in. W x 27-1/2 in. H.

Product Details

  • Stock No: SPPP1415.6a
  • Manufacturer: Lightnin

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lightnin Heavy Duty Mixer with Speed Selector Variable Speed Drive