Lightnin 2LBS75YM Flange Mount Mixer
Lightnin Flange Mount Mixer. Model: 2LBS75YM. S/N: 755521. 7/8 in. dia. chuck. Reliance Electric Motor, 3/4 hp, 1725 rpm, 230 V, 5.9 amps, 60 Hz, single phase. Overall dimensions: 8-1/2 in. L x 8-1/2 in. W x 27 in. H.
Product Details
- Stock No: SPPP1417.a
- Manufacturer: Lightnin
- Model: 2LBS75YM
- Serial Number: 755521
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 230
- Motor Amps: 5.9
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 8.5
- Width (Inches): 8.5
- Height (Inches): 27