Moyno 2FG3 Progressive Cavity Pump

Moyno 2FG3 Progressive Cavity Pump

Moyno Progressing Cavity Pump. Model: 2FG3SSQAAA. Capacity: 3.5 gpm @ 130 psi. Frame: SSQ. Form: FF. Dayton Motor Drive, 1-1/2 hp, 1740 rpm, 669 rpm (final), 230/460 V, 4.8/2.4 amps, 60 Hz, 3 phase. Materials of construction: 304 stainless steel casing, 316 stainless steel internal components, and Nitrile stator. FF series pumps are designed for use where the material being pumped is relatively free flowing. The suction and discharge ports are equipped with easy cleaning threaded connections. Screw dimensions: 1 ft. L x 1-1/2 in. diameter. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 3 ft. 1 in. L x 1 ft. 1 in. W x 2 ft. 5 in. H.

Product Details

  • Stock No: SPPP1500
  • Manufacturer: Moyno
  • Model: 2FG3SSQAAA
  • Serial Number: AS-68193

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno 2FG3 Progressive Cavity Pump