Resina Pneumatic Screw Capper

Resina Pneumatic Screw Capper

Resina Pneumatic Screw Capper. Model: S, S/N: 56 1621. Century motor, ½ hp, 1735 rpm, 220/440 V, 1.5/0.75 amps, 60 Hz, 3 phase. Set for 38 mm (1.5 in.) metal caps. Conveyor dimensions: 62 in. L x 4-1/2 in. W. One capping head. Container feeder dimensions: 24 in. L x 18 in. W and slope from 12-1/2 in. H. to 19 in. H. Rotation cap feeder system: 20 in. diameter. Overall dimensions: 63 in. L x 30 in. W x 85 in. H.

Product Details

  • Stock No: SPPP248.1
  • Manufacturer: Resina
  • Model: S
  • Serial Number: 56 1621

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Resina Pneumatic Screw Capper