Mojonnier Stainless Steel Tank- 200 Gallon

Mojonnier Stainless Steel Tank- 200 Gallon

Mojonnier Stainless Steel Tank- 200 Gallon. Model: 200. S/N: 978. Bottom jacketed. Mixer bridge: 47 in. L x 15 in. W. Opening for mixer shaft: 4-1/4 in. dia., (4) holes (for a flange or mixer base): ½ in. dia., center to center: 10 in. L. (2) Tank inlets: 3-1/2 threaded male, 2-1/2 in. threaded male. Tank outlet: 3-1/2 in. 'S' line. Jacket inlet/outlet: (2) 1-1/2 in. threaded male. (3) Legs. *Note: this unit has multiple leaks in the product area and jacket. Overall dimensions: 51 in. L x 50 in. W x 68 in. H.

Product Details

  • Stock No: SPPP264.3a
  • Manufacturer: Mojonnier
  • Model: 200
  • Serial Number: 978

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mojonnier Stainless Steel Tank- 200 Gallon