Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon
Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation. Model: R. Rated capacity: 150 gallons. Heavy duty, cast iron construction with agitator and blades. Cleveland Worm and Gear Co. speed reducer, model/size 100-VD. Overall dimensions: 6 ft. 2 in. L x 6 ft. 2 in. W x 9 ft. 3 in. H.(H17).
Product Details
- Stock No: SPPP288.a
- Manufacturer: Sowers Manufacturing Company
- Model: R
Tank Details
- Tank Inlets & Outlets Description: Inlets: (1) 3 ft. 4 in. dia. (top infeed), (6) 1 in. dia. FNPT fittings (steam in). Outlets: (1) 3 in. dia. discharge port (product), (1) 2 in. dia. S-line fittings (steam out).
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 74
- Width (Inches): 74
- Height (Inches): 111