Cleveland Steam Jacketed Kettle- 80 Gallon

Cleveland Steam Jacketed Kettle- 80 Gallon

1998 Cleveland Steam Jacketed Kettle- 80 Gallon. NB: 53593. S/N: WT1839-98K-01. Model: KGL-80. MAWP: 50 psi @ 298 F, MDMT: 33 F @ 50 psi. (3) Legs: 2 in. dia. x 19 in. H. Jacket inlet: 3/4 in. threaded male, jacket steam pipe inlet: 3-1/2 in., jacket outlet: 2-1/2 in. threaded. Tank opening: 2 in. pipe. Overall dimensions: 42 in. L x 38 in. W x 46 in. H.

Product Details

  • Stock No: SPPP506.2
  • Manufacturer: Cleveland/Welbilt
  • Model: KGL-80
  • Serial Number: WT1839-98K-01

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleveland Steam Jacketed Kettle- 80 Gallon