Lee Industries Stainless Steel Kettle- 75 Gallon

Lee Industries Stainless Steel Kettle- 75 Gallon

Lee Industries Stainless Steel Kettle- 75 Gallon. S/N: W646. MAWP: 40 psi @ 300 F. Tank inlet: (3) 2 in. threaded male, tank outlet: 2 in. threaded male. Jacket inlet/outlet: 1 in. threaded male. (3) Legs: 20 in. H. Typical applications: wet roasting meat, soups, stews, stocks, poultry, sauces, pie fillings, vegetables, pasta, rice, gravies. Overall dimensions: 38 in. L x 33-1/2 in. W x 42 in. H.

Product Details

  • Stock No: SPPP517.3a
  • Manufacturer: Lee Industries Inc.
  • Serial Number: W646

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Lee Industries Stainless Steel Kettle- 75 Gallon