Legion Stainless Steel Kettle- 40 Gallon

Legion Stainless Steel Kettle- 40 Gallon

Legion Stainless Steel Kettle- 40 Gallon. National Board 6928. S/N: 751378. MAWP: 30 psi @ 300 °F. Inner shell thickness: 0.078, radius 12.75. Outer shell thickness: 0.062, radius 13.0. Stainless steel cover. Jacket inlet/outlet: 1 in. threaded male. Tank outlet: 1-1/2 in. threaded male. (3) Legs: 1-1/2 in. diameter x 28 in. L. Overall dimensions: 33 in. L x 28 in. W x 39 in. H.

Product Details

  • Stock No: SPPP532.1a
  • Manufacturer: Legion
  • Serial Number: 751378

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Legion Stainless Steel Kettle- 40 Gallon