Groen Stainless Steel Kettle- 40 Gallon

Groen Stainless Steel Kettle- 40 Gallon

Groen Stainless Steel Kettle- 40 Gallon. S/N: 790830. MAWP: 35 psi. at 300 °F. (3) Legs: 1-3/4 in. dia. x 17 in. H. Typical applications: wet roasting meat, soups, stews, stocks, poultry, sauces, pie fillings, vegetables, pasta, rice, gravies. Tank opening: 1 in. pipe. Jacket inlet/outlet: 1 in. threaded male. Overall dimensions: 30 in. L x 27 in. W x 38 in. H.

Product Details

  • Stock No: SPPP538.1a
  • Manufacturer: Groen
  • Serial Number: 790830

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Stainless Steel Kettle- 40 Gallon